Pair of chemical protective gloves Camapren® 720, Glove size: 7

Article no.: 094774 7
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair
on request
In stock
84 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (AKLMOT)
  • Cut protection class: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Camapren®
electrostatic characteristic 0.5 sec. in accordance with charge decay specifications in EN 61340-5-1
Contents 1
Glove characteristics DMF-free
Protection class Protection against bacteriological risks to EN 374
Manufacturer's designation Camapren 720
Glove size 7
EN 374 Type A (AKLMOT)
Resistance to chemicals AKLMOT
EN 388 1111X
Material Latex
Backing material Latex
AQL 0.65
Application range All-round
Length 300 mm
Thickness 0.65 mm
Colour black
Application reusable
Weight 138 g
Cut protection class 0
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094774 7
EAN / GTIN 4008198772071
Manufacturer number 720/7

Description

Version:

Category III safety gloves.
Camapren® 720. Good resistance to many chemicals. Good anatomical design ensures non-tiring work. High flexibility and strong palm profile allow best dexterity and grip.
Chemical protection gloves of polychloroprene and natural latex.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart