Pair of chemical protective gloves AlphaTec® 58-535W, Glove size: 11

Article no.: 094754 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £9.10 / Pair
  • from 12 Pair
    £7.57 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
212 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; DMF-free; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (AJKLOPT)
  • Cut protection class: A
  • Standard/regulation: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex; DMF-free; Foodstuffs certified; Suitable for allergy sufferers
Protection class Protection against bacteriological risks to EN 374
Glove size 11
EN 374 Type A (AJKLOPT)
Resistance to chemicals AJKLOPT
EN 388 3132A
EN 407 X1XXXX
Material Nitrile
Backing material Nitril
AQL 0.65
Application range All-round
Length 340 mm
Colour black / green
Application reusable
Weight 56.2 g
Cut protection class A
Standard/regulation EN 407
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094754 11
EAN / GTIN 10076490463066
Manufacturer number 58-535W/11

Description

Version:

Category III safety gloves.
AlphaTec® 58-535W. Reliable protection for increased user safety. Patented Ansell Grip Technology™ makes it possible for the user to securely handle wet and oily objects with less gripping force. A homogeneous protective coating greatly reduces the risk of chemicals penetrating the protective material and making contact with the skin. With a white nylon carrier for interior work.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart