Pair of chemical protective gloves AlphaTec® 58-270, Glove size: 7

Article no.: 094759 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £8.00 / Pair
  • from 12 Pair
    £6.68 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
500 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (JKLOPT)
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex; Foodstuffs certified; Suitable for allergy sufferers
Protection class Protection against bacteriological risks to EN 374
Glove size 7
EN 374 Type A (JKLOPT)
Resistance to chemicals JKLOPT
EN 388 3121A
Material Nitrile
Backing material Nitril
AQL 0.65
Application range All-round
Length 300 mm
Thickness 0.41 mm
Colour black / green
Application reusable
Weight 31 g
Cut protection class A
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094759 7
EAN / GTIN 10076490462878
Manufacturer number 58-270/7

Description

Version:

Category III safety gloves.
AlphaTec® 58-270. Nitrile glove for working with chemicals with light to medium loads. The lightweight, double-layer nitrile on a seamless nylon liner provides excellent touch sensitivity and flexibility. The light weight of the glove ensures excellent wearing comfort, while also providing complete protection from harmful contact with oils, chemicals and other liquids.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart