Pair of chemical protective gloves AlphaTec® 87-108, Glove size: 10

Article no.: 094738 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £31.49 / Pair
  • from 12 Pair
    £26.24 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
In stock
136 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (AKLMPT)
  • Cut protection class: B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Protection class Protection against bacteriological risks to EN 374
Glove size 10
EN 374 Type A (AKLMPT)
Resistance to chemicals AKLMPT
EN 388 3121B
Material Natural rubber latex
Backing material Latex
AQL 0.65
Application range All-round; Heavy Duty
Length 610 mm
Thickness 1.5 mm
Colour black
Application reusable
Weight 279 g
Cut protection class B
Protection category Category III
Type of glove Chemicals protection gloves
Coating Natural rubber latex
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094738 10
EAN / GTIN 10076490443167
Manufacturer number ME108/9.5

Description

Version:

Category III safety gloves.
Alphatec® 87-108. Safety gloves made of natural rubber latex. High resistance to water-based chemicals with good flexibility and elasticity. Ideal for maintenance of facilities and heavy equipment. The glove is suitable for sandblasting.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart