{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | free of latex; Suitable for allergy sufferers | |
EN 374 | Typ B (KPT) | |
Resistance to chemicals | KPT | |
Material | Neoprene | |
Protection class | Protection against bacteriological risks to EN 374 | |
Backing material | Neoprene | |
Coating | Neoprene | |
Thickness | 0.13 mm | |
Length | 240 mm | |
Contents | 100 | |
Weight | 4.1 g | |
Colour | green | |
Application range | Precision | |
Glove size | 10 | |
AQL | 1.5 | |
Application | disposable | |
Protection category | Category III | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | 094726 10 | |
EAN / GTIN | 10076490492813 | |
Manufacturer number | 25-101/9,5-10 |