Easyfix dispenser box holder 2

Article no.: 955580 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 128 mm
    Width 220 mm
    Usable depth 90 mm
    Steel wire ⌀ 6 mm
    Type of product Dispenser bracket

    Identification numbers & Classifications

    Article number 955580 2
    EAN / GTIN 4062406294939
    Manufacturer number 955580 2

    Description

    Version:

    Dispenser box holder suitable for disposable gloves, earplugs, facial tissues, etc. The wire bow can be adjusted in depth, so that boxes are firmly clamped and do not slip. Steel wire can be rearranged within the plastic mounting (four different wire positions).
    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels with □ 9×9 mm holes at 37 mm pitch.
    Box size depth 70 – 90 mm.

    Supplied with:

    All the associated base plates.

    Downloads & documents

    From the same series "Easyfix" View all

    Direct purchase

    Sign in to your Account

    To shopping cart