{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; DMF-free; Flame resistance stage X | |
EN 388 | 4111X | |
EN 407 | X1XXXX | |
Contact heat up to | 100 °C | |
Backing material | Tekstil | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Colour | yellow / black | |
Application | reusable | |
Length | 240 mm - 280 mm | |
Contents | 1 | |
Glove size | 9 | |
Material of coating | Nitrile | |
Application range | Precision | |
Heat protection | very good | |
Heat protection up to | 100 °C | |
Cold protection | not available | |
Touch sensitivity | very good | |
Wet grip | very good | |
Oil grip | very good | |
DMF-free | yes | |
silicone-free | yes | |
Accuracy of fit | very good | |
EN 388 abrasion resistance | 4 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 1 | |
EN 407 B: Contact heat (contact temperature at limit value time > 15 s) | 100 | |
Standard | EN 407 | |
Breathability | good | |
Weight | 36.7 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094630 9 | |
EAN / GTIN | 3245427101290 | |
Manufacturer number | 710 9 |
This article |
Recommendations |
|
---|---|---|
Pair of heat resistant gloves TempDex 710 9
on request
In stock
633 pieces in stock
from
1
Pieces
£6.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£5.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,313 pieces in stock
from
1
Pieces
£14.45
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£12.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | Nitrile | Neoprene |
EN 407 | X1XXXX | 4231XX |
Backing material | Tekstil | Acrylic |
Glove size | 9 | 9 |
Glove characteristics | Silicone-free ;free of latex ;DMF-free ;Flame resistance stage X | Flame resistance stage 4 |
Type of glove | Heat protection gloves | Heat protection gloves |
Coating variant | The palms of the hands | The palms of the hands |