{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Silicone-free; free of latex; DMF-free; Flame resistance stage X | |
EN 388 | 4111X | |
EN 407 | X1XXXX | |
Contact heat up to | 100 °C | |
Backing material | Tekstil | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Colour | yellow / black | |
Application | reusable | |
Length | 240 mm - 280 mm | |
Contents | 1 | |
Glove size | 11 | |
Material of coating | Nitrile | |
Application range | Precision | |
Heat protection | very good | |
Heat protection up to | 100 °C | |
Cold protection | not available | |
Touch sensitivity | very good | |
Wet grip | very good | |
Oil grip | very good | |
DMF-free | yes | |
silicone-free | yes | |
Accuracy of fit | very good | |
EN 388 abrasion resistance | 4 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 1 | |
EN 407 B: Contact heat (contact temperature at limit value time > 15 s) | 100 | |
Standard | EN 407 | |
Breathability | good | |
Weight | 36.7 g | |
Protection category | Category III | |
Type of glove | Heat protection gloves | |
Type of product | Heat protection gloves |
Article number | 094630 11 | |
EAN / GTIN | 3245427101214 | |
Manufacturer number | TEMP-DEX 710 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pair of heat resistant gloves TempDex 710, Glove size: 11
on request
In stock
119 pieces in stock
|
on request
In stock
353 pieces in stock
from
1
Pieces
£14.86
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£12.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
£10.84
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£9.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
672 pieces in stock
£5.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | All-round | All-round | All-round |
EN 407 | X1XXXX | 4231XX | X2XXXX | X1XXXX |
Colour | yellow / black | black | orange / black | yellow / black |
Standard | EN 407 | EN 407 | EN 407 | EN 407 |
Backing material | Tekstil | Acrylic | Polyester, aramid, glass fibre | Special yarn |
Application | reusable | reusable | reusable | reusable |
Contact heat up to | 100 °C | 250 °C | 250 °C | 100 °C |