Pair of gloves Cut E 8

Article no.: 094613 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £11.50 / Pair
  • from 12 Pair
    £9.59 / Pair
on request
In stock
1,943 pieces in stock
  • Knitted technology: 15G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: E

Product details

Technical Data

Knitted technology 15G
Clothing standard Oeko-Tex Standard 100
EN 388 4443E
Backing material DYTEC
Coating Nitrile foam
Coating variant The palms of the hands
Application range All-round
Colour black / grey
Glove size 8
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class E
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094613 8
EAN / GTIN 4062406132422

Description

Version:

Gloves with new fibre technology completely without glass fibres or steel fibres. Coating of nitrile foam. Oeko-Tex Standard 100.
HOLEX Cut E. Cut-resistant gloves with cut protection level E and 15-gauge knitting technology for variable activities with extreme cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart