{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4443E | |
Backing material | DYTEC | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 11 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094613 11 | |
EAN / GTIN | 4062406132477 | |
Manufacturer number | 094613 11 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves Cut E 11
on request
In stock
1,635 pieces in stock
from
1
Pieces
£11.50
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£9.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,507 pieces in stock
from
1
Pieces
£13.98
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£11.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black / grey | black / grey |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Glove size | 11 | 11 |
EN 388 | 4443E | 4543F |
Protection category | Category II | Category II |
Cut protection class | E | F |
Type of product | Cut-resistant gloves | Cut-resistant gloves |