{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex C500 | |
Glove characteristics | Silicone-free | |
Clothing standard | Oeko-Tex Standard 100 | |
Accuracy of fit | very good | |
EN 388 | 4X42C | |
EN 407 | X1XXXX | |
Backing material | Polyamide, HPPE, glass, bamboo, viscose | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | anthracite / lime | |
Standard | EN 407 | |
Glove size | 10 | |
Weight | 32.8 g | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 5 | |
EN 388 tear propagation resistance | 4 | |
EN 388 penetration resistance | 2 | |
Application | reusable | |
silicone-free | yes | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094550 10 | |
EAN / GTIN | 4048612015131 | |
Manufacturer number | 6049410 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves uvex C500 foam, Glove size: 10
on request
In stock
537 pieces in stock
from
1
Pieces
£17.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£14.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
from
1
Pieces
£8.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,759 pieces in stock
|
on request
In stock
8,795 pieces in stock
|
on request
In stock
63,826 pieces in stock
|
on request
In stock
10,777 pieces in stock
from
1
Pieces
£3.94
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24,288 pieces in stock
|
|
Coating | Nitrile | PU / nitrile foam | PU | Nitrile foam | Nitrile foam | PU | PU |
Backing material | Polyamide, HPPE, glass, bamboo, viscose | HPPE | Nylon / special yarn / Spandex | DYTEC | Special yarn | Nylon | Nylon |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
Glove size | 10 | 10 | 10 | 10 | 10 | 10 | 10 |
EN 388 | 4X42C | 4X42C | 4X42B | 4342C | 4331C | 4342C | 4241B |
Cut protection class | C | C | B | C | C | C | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |