{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | LABS free; Silicone-free | |
EN 388 | 4X42B | |
Backing material | Nylon / special yarn / Spandex | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 180 mm | |
Colour | grey / orange | |
Glove size | 10 | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Multi-purpose gloves |
Article number | 094405 10 | |
EAN / GTIN | 4062406131227 | |
Manufacturer number | 094405 10 |