{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Knitted technology | 13G | |
Accuracy of fit | good | |
EN 388 | 4442C | |
EN 407 | X1XXXX | |
Backing material | Taeki | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Standard | EN 407 | |
Material of coating | PU | |
Glove size | 9 | |
Weight | 31.8 g | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 5 | |
EN 388 tear propagation resistance | 4 | |
EN 388 penetration resistance | 2 | |
Application | reusable | |
silicone-free | yes | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094530 9 | |
Manufacturer number | 6705 GR.XL, BUND BRAUN |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Pair of gloves 6705, Glove size: 9 |
on request
In stock
224 pieces in stock
from
1
Pieces
£8.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
from
1
Pieces
£8.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42,969 pieces in stock
|
on request
In stock
1,480 pieces in stock
|
on request
In stock
3,427 pieces in stock
|
on request
In stock
5,312 pieces in stock
|
on request
In stock
53,163 pieces in stock
|
on request
In stock
1,125 pieces in stock
|
on request
In stock
3,460 pieces in stock
from
1
Pieces
£3.94
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,230 pieces in stock
from
1
Pieces
£3.65
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,406 pieces in stock
from
1
Pieces
£3.94
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
from
1
Pieces
£3.65
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | PU | PU / nitrile foam | PU / nitrile foam | PU | PU | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam | PU | PU | PU | PU |
Colour | black / grey | black / blue | black / blue | grey / orange | grey / orange | black / grey | black / grey | grey / black | grey / black | grey | grey | grey | grey |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4442C | 4X42C | 4X42C | 4X42B | 4X42B | 4342C | 4342C | 4331C | 4331C | 4342C | 4241B | 4342C | 4241B |
Cut protection class | C | C | C | B | B | C | C | C | C | C | B | C | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |