Pair of gloves Cut C, Glove size: 7

Article no.: 094611 7
Discount
8.73 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Pair
    £6.18 8.73 £ / Pair
  • from 12 Pair
    £5.15 7.28 £ / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
3,427 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knitted technology 18G
Clothing standard Oeko-Tex Standard 100
EN 388 4342C
Backing material DYTEC
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Colour black / grey
Glove size 7
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094611 7
EAN / GTIN 4062406132286
Manufacturer number 094611 7

Description

Version:

Gloves with new fibre technology completely without glass fibres or steel fibres. Coating of nitrile foam. Oeko-Tex Standard 100.
HOLEX Cut C. Cut-resistant gloves with cut protection level C and 18-gauge knitting technology for precision activities with high cut hazards.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves Cut C, Glove size: 7

Pair of gloves Cut C, Glove size: 7

on request
In stock
3,427 pieces in stock
from 1  Pieces
8.73 £
£6.18
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
7.28 £
£5.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
236 pieces in stock
from 1  Pieces
£8.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock
from 1  Pieces
£8.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43,131 pieces in stock
from 1  Pieces
7.94 £
£5.80
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
6.62 £
£4.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,490 pieces in stock
from 1  Pieces
7.94 £
£5.80
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
6.62 £
£4.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,353 pieces in stock
from 1  Pieces
8.73 £
£6.58
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
7.28 £
£5.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53,163 pieces in stock
from 1  Pieces
11.29 £
£6.60
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
9.42 £
£5.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,125 pieces in stock
from 1  Pieces
11.29 £
£6.60
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
9.42 £
£5.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,460 pieces in stock
from 1  Pieces
£3.94
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£3.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28,254 pieces in stock
from 1  Pieces
£3.65
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£3.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7,431 pieces in stock
from 1  Pieces
£3.94
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£3.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
from 1  Pieces
£3.65
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£3.03
plus VAT at the current rate Prices plus delivery costs
Coating Nitrile foam PU / nitrile foam PU / nitrile foam PU PU Nitrile foam Nitrile foam Nitrile foam PU PU PU PU
Colour black / grey black / blue black / blue grey / orange grey / orange black / grey grey / black grey / black grey grey grey grey
Application reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable reusable
EN 388 4342C 4X42C 4X42C 4X42B 4X42B 4342C 4331C 4331C 4342C 4241B 4342C 4241B
Cut protection class C C C B B C C C C B C B
Type of product Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Multi-purpose gloves Multi-purpose gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves Cut-resistant gloves
Coating variant The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands The palms of the hands

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart