{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex profi ergo | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Foodstuffs certified | |
EN 388 | 2121X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Colour | orange | |
Glove size | 9 | |
Weight | 76 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094412 9 | |
EAN / GTIN | 4048612007846 | |
Manufacturer number | 6014703 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves uvex profi ergo ENB20A 9
on request
In stock
1,682 pieces in stock
from
1
Pieces
£4.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,139 pieces in stock
£2.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,945 pieces in stock
£3.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
Backing material | Cotton | Cotton | Cotton |
Glove size | 9 | 9 | 9 |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | 3/4 coating | 3/4 coating | 3/4 coating |