{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex profi ergo | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Foodstuffs certified | |
EN 388 | 2121X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Colour | orange | |
Glove size | 10 | |
Weight | 76 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094412 10 | |
EAN / GTIN | 4048612007853 | |
Manufacturer number | 6014704 |