{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Hook & loop fastener | |
Manufacturer's designation | TEGERA PRO 9125 | |
EN 388 | 2122X | |
Backing material | Polyester | |
Coating | Synthetic leather | |
Coating variant | No coating | |
Application range | All-round | |
Colour | grey / black / yellow | |
Glove size | 11 | |
Application | reusable | |
Material | Synthetic leather | |
Type of product | Multi-purpose gloves |
Article number | 094398 11 | |
EAN / GTIN | 7392626027404 | |
Manufacturer number | 9125-11 |