Pair of gloves Tegera® 9125, Glove size: 10

Article no.: 094398 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £21.92 / Pair
  • from 6 Pair
    £18.27 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
112 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Hook & loop fastener

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Hook & loop fastener
Manufacturer's designation TEGERA 9125
EN 388 2122X
Backing material Polyester
Coating Synthetic leather
Coating variant No coating
Application range All-round
Colour grey / black / yellow
Glove size 10
Application reusable
Material Synthetic leather
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094398 10
EAN / GTIN 7392626027398
Manufacturer number 9125-10

Description

Version:

Tegera® 9125. Glove made of water-repellent synthetic leather (Microthan®) with padded palm. Textured surface for better grip on dry and wet surfaces. With reflective strip on the back of the hand for increased visibility. Short model with reinforced index finger.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Particularly closely cut. Equivalent to one size smaller.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart