Pair of gloves HyFlex® 11-819 ESD, Glove size: 7

Article no.: 094354 7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £5.71 / Pair
  • from 12 Pair
    £4.76 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
32 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; Suitable for allergy sufferers; Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Knitted technology: 18G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics Silicone-free; free of latex; Suitable for allergy sufferers; Suitable for touch screens
electrostatic characteristic EGB/ESD
EN 388 3121A
Backing material Nylon Spandex
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Length 195 mm
Colour blue
Glove size 7
Weight 16.6 g
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094354 7
EAN / GTIN 10076490614024
Manufacturer number 11-819 7

Description

Version:

HyFlex® 11-819 ESD. Perfect combination of wearing comfort, freedom of movement for the fingers and ESD/touch screen compatibility. Protective product against electrostatic discharge. As part of the earthing chain, it can also be worn in potentially explosive areas. Dermatologically tested with Dermatest®, Oeko-Tex certified.

Standard:

EN 16350
EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart