{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; Suitable for allergy sufferers; Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
EN 388 | 4121A | |
Backing material | Nylon Spandex | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 195 mm | |
Colour | blue | |
Glove size | 11 | |
Weight | 16.6 g | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile foam | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094354 11 | |
EAN / GTIN | 10076490614000 | |
Manufacturer number | 11-819 11 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves HyFlex® 11-819 ESD, Glove size: 11
on request
In stock
113 pieces in stock
from
1
Pieces
£5.71
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,345 pieces in stock
2.34 £
£1.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,803 pieces in stock
2.48 £
£1.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,059 pieces in stock
|
on request
In stock
3,355 pieces in stock
£2.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17,497 pieces in stock
£2.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14,802 pieces in stock
from
1
Pieces
£4.17
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round |
Coating | Nitrile foam | water-based PU/nitrile | water-based PU/nitrile | Nitrile/PU | Nitrile foam | water-based PU/nitrile | Nitrile / PU |
Colour | blue | black / grey | black / grey | blue / orange | blue / orange | blue / black | blue / black |
Backing material | Nylon Spandex | Lycra®, polyamide | Lycra®, polyamide | Nylon | Nylon / Spandex | Lycra ® / polyamide | Lycra® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4121A | 3131X | 4131X | 4121X | 4121X | 4131X | 4131X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | ESD gloves |