{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers | |
Accuracy of fit | very good | |
EN 388 | 3131A | |
Backing material | Spandex nylon | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Length | 192 mm | |
Colour | black / grey | |
Material of coating | Nitrile | |
Glove size | 11 | |
Weight | 20,4 g | |
Knitted technology | 15G | |
silicone-free | no | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | good | |
Heat protection | not available | |
Breathability | very good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile foam | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094351 11 | |
EAN / GTIN | 10076490491793 | |
Manufacturer number | 11-801 / 11 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of gloves HyFlex® 11-801 11
on request
In stock
23 pieces in stock
from
1
Pieces
£4.67
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,650 pieces in stock
£2.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,381 pieces in stock
£2.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | Nitrile foam | water-based PU/nitrile | water-based PU/nitrile |
Colour | black / grey | black / grey | black / grey |
Clothing standard | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 | Oeko-Tex Standard 100 |
Backing material | Spandex nylon | Lycra®, polyamide | Lycra®, polyamide |
Application | reusable | reusable | reusable |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |