{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
EN 388 | 4131A | |
EN 407 | X1XXXX | |
Backing material | Nylon Spandex | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Scope of application | Precision | |
Length | 200 mm | |
Colour | black / grey | |
Glove size | 7 | |
Weight | 11,6 g | |
Knitted technology | 15G | |
Standard | EN 407 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | Nitrile foam | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number |
094264 7
Copy |
|
EAN / GTIN |
10076490475540
Copy |
|
Manufacturer number |
11-840/7
Copy |
|
Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |