Pair of gloves HyFlex® 11-800, Glove size: 9

Article no.: 094350 9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £4.67 / Pair
  • from 12 Pair
    £3.89 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
3,134 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 15G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
Accuracy of fit very good
EN 388 3131A
Backing material Nylon
Coating Nitrile foam
Coating variant The palms of the hands
Application range All-round
Length 199 mm
Colour grey / white
Material of coating Nitrile
Glove size 9
Weight 20,4 g
Knitted technology 15G
silicone-free yes
Application reusable
DMF-free yes
Touch sensitivity very good
Wet grip medium
Oil grip good
Heat protection not available
Breathability very good
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094350 9
EAN / GTIN 10076490480889
Manufacturer number 11-800 9

Description

Version:

HyFlex® series. Versatile gloves with nitrile foam coating for precise and general tasks. Offers a good balance between comfort, freedom of movement and hand protection. With Ansell zonz® Comfort Fit Technology™ to reduce hand fatigue. Öko-Tex® Standard 100.

Standard:

EN 388; EN ISO 21420
Anti-static to EN 1149.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart