{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | TEGERA 877 | |
EN 388 | 3120X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Glove size | 9 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094313 9 | |
EAN / GTIN | 7340118398150 | |
Manufacturer number | 877-9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Pair of gloves Tegera® 877 9
on request
In stock
124 pieces in stock
from
1
Pieces
£4.25
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
£3.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35,439 pieces in stock
£0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19,349 pieces in stock
£0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17,528 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,100 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,449 pieces in stock
£2.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision | Precision | Precision | Precision |
Coating | PU | PU | PU | PU | PU | PU |
Backing material | Nylon | Polyester | Polyester | Nylon | Nylon | Nylon |
Glove size | 9 | 9 | 9 | 9 | 9 | 9 |
Glove characteristics | Suitable for touch screens | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for touch screens | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 18G | 13G | 13G | 18G | 18G | 18G |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |