{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | TEGERA 877 | |
EN 388 | 3120X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Glove size | 11 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094313 11 | |
EAN / GTIN | 7340118398334 | |
Manufacturer number | 877-11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Pair of gloves Tegera® 877 11
on request
In stock
7 pieces in stock
from
1
Pieces
£4.25
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
£3.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,519 pieces in stock
£0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,589 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,076 pieces in stock
£0.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,086 pieces in stock
£2.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,912 pieces in stock
£2.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision | Precision | Precision | Precision |
Coating | PU | PU | PU | PU | PU | PU |
Colour | blue / black | black | blue / black | white | white | green / black |
Backing material | Nylon | Polyester | Nylon | Polyester | Nylon | Nylon |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 3120X | 3121X | 2111X | 3121X | 2111X | 2121X |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |