{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | MASTER FIT | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free | |
EN 388 | 4121X | |
Backing material | Nylon | |
Coating | Nitrile/PU | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Length | 250 mm | |
Colour | blue / orange | |
Glove size | 6 | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094305 6 | |
EAN / GTIN | 4062406128807 | |
Manufacturer number | 094305 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves MASTER FIT 6
on request
In stock
10,022 pieces in stock
from
1
Pieces
£4.84
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,214 pieces in stock
£2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,674 pieces in stock
£2.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
891 pieces in stock
£2.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
517 pieces in stock
£3.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£2.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision ;All-round | Precision ;All-round | Precision ;All-round | Precision ;All-round | Precision ;All-round | Precision ;All-round |
Colour | blue / orange | black / grey | black / grey | blue / orange | blue / black | blue / black |
Backing material | Nylon | Lycra®, polyamide | Lycra®, polyamide | Nylon / Spandex | Lycra ® / polyamide | Lycra ® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
Glove characteristics | DMF-free | DMF-free ;Suitable for allergy sufferers | DMF-free ;Suitable for allergy sufferers | DMF-free | DMF-free ;Suitable for allergy sufferers ;Suitable for touch screens | DMF-free ;Suitable for allergy sufferers ;Suitable for touch screens |
Protection category | Category II | Category II | Category II | Category II | Category II | Category II |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |