Pair of gloves, Glove size: 6

Article no.: 094300 6
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
3,469 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for allergy sufferers
  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics DMF-free; Suitable for allergy sufferers
EN 388 4131X
Backing material Lycra®, polyamide
Coating water-based PU/nitrile
Coating variant The palms of the hands
Application range Precision; All-round
Length 255 mm
Colour black / grey
Glove size 6
Knitted technology 15G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094300 6
EAN / GTIN 4045197990013
Manufacturer number 094300 6

Description

Version:

Breathable assembly glove with innovative, water-based PU-nitrile coating for the highest level of precision, flexibility and dexterity in dry and slightly oily working environments. Particularly finely structured surface due to intensive finishing process. Long life through very high abrasion resistance. DMF-free.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of gloves, Glove size: 6

Pair of gloves, Glove size: 6

on request
In stock
3,469 pieces in stock
£2.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,963 pieces in stock
£2.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,514 pieces in stock
£2.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9,994 pieces in stock
from 1  Pieces
£4.84
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£4.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
501 pieces in stock
£3.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,697 pieces in stock
£2.86
plus VAT at the current rate Prices plus delivery costs
Application range Precision; All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round Precision; All-round
Colour black / grey black / grey blue / orange blue / orange blue / black blue / black
Clothing standard Oeko-Tex Standard 100 Oeko-Tex Standard 100 Oeko-Tex Standard 100 Oeko-Tex Standard 100 Oeko-Tex Standard 100 Oeko-Tex Standard 100
Backing material Lycra®, polyamide Lycra®, polyamide Nylon / Spandex Nylon Lycra ® / polyamide Lycra ® / polyamide
Glove size 6 6 6 6 6 6
Type of glove Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves
Type of product Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves Multi-purpose gloves

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart