{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | uvex phynomic | |
EN 388 | 2121X | |
Backing material | Polyamide, elastane, bamboo | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | Precision; All-round | |
Colour | black / blue | |
Glove size | 9 | |
Weight | 52 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094295 9 | |
EAN / GTIN | 4048612045220 | |
Manufacturer number | 6006209 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of gloves uvex phynomic pro 9
on request
In stock
1,954 pieces in stock
from
1
Pieces
£5.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£4.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,724 pieces in stock
from
1
Pieces
£5.26
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£4.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | Nitrile | Nitrile |
Colour | black / blue | blue / orange |
Application | reusable | reusable |
Glove size | 9 | 9 |
EN 388 | 2121X | 4121X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Type of product | Multi-purpose gloves | Multi-purpose gloves |