{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex phynomic | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4121X | |
Backing material | Recycled polyamide, elastane, carbon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | black / anthracite | |
Glove size | 7 | |
Weight | 35 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094407 7 | |
EAN / GTIN | 4048612036600 | |
Manufacturer number | 6007007 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves uvex phynomic XG, Glove size: 7
on request
In stock
373 pieces in stock
from
1
Pieces
£4.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£3.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,291 pieces in stock
2.34 £
£1.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,841 pieces in stock
2.48 £
£1.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,181 pieces in stock
|
on request
In stock
7,616 pieces in stock
£2.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11,107 pieces in stock
£2.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13,409 pieces in stock
from
1
Pieces
£4.17
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£3.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision; All-round | All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round | Precision; All-round |
Coating | Nitrile | water-based PU/nitrile | water-based PU/nitrile | Nitrile/PU | Nitrile foam | water-based PU/nitrile | Nitrile / PU |
Colour | black / anthracite | black / grey | black / grey | blue / orange | blue / orange | blue / black | blue / black |
Backing material | Recycled polyamide, elastane, carbon | Lycra®, polyamide | Lycra®, polyamide | Nylon | Nylon / Spandex | Lycra ® / polyamide | Lycra® / polyamide |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4121X | 3131X | 4131X | 4121X | 4121X | 4131X | 4131X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | ESD gloves |