{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | uvex phynomic | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Foodstuffs certified | |
EN 388 | 2121X | |
Backing material | Polyamide, elastane | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | anthracite | |
Glove size | 9 | |
Weight | 28 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094290 9 | |
EAN / GTIN | 4048612044544 | |
Manufacturer number | 6004009 |