Pair of gloves HyFlex® 11-925 10

Article no.: 094248 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £5.43 / Pair
  • from 12 Pair
    £4.53 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
720 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex
  • Knitted technology: 18G
  • Cut protection class: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Glove characteristics Silicone-free; free of latex
EN 388 3111A
Backing material Spandex nylon
Coating Nitrile
Coating variant 3/4 coating
Application range Precision
Length 205 mm
Colour blue
Glove size 10
Weight 17.5 g
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitril
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094248 10
EAN / GTIN 10076490458796
Manufacturer number 11-925/10

Description

Version:

HyFlex® 11-925. Glove with 18-gauge knitted fabric and double coating of nitrile and nitrile foam for an excellent combination of high touch sensitivity, secure grip in oily conditions and good skin protection. A newly developed grip technology reduces the risk of objects slipping out of your hand in dynamic working areas. Particularly suitable for sorting and testing lightweight parts, assembly of oily parts, loading and unloading production belts, maintenance work.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart