Insoles Deo Active Extra 40

Article no.: 092841 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

EU shoe size 40
Type of product Insole

Identification numbers & Classifications

Article number 092841 40
EAN / GTIN 4008402360452
Manufacturer number EINLEGESOHLE DEO ACTIVE EXTRA 40

Description

Version:

Deo Active Extra insole with activated charcoal layer combines hygienic freshness with the highest level of wearing comfort. The breathable upper material keeps feet dry and protects against unpleasant odours. The anatomically shaped footbed provides additional support and stability. The longitudinal arch support, the metatarsal pad and heel cushioning provide relief for the entire body.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart