Insoles Deo Active Extra 39

Article no.: 092841 39
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 39
Type of product Insole

Identification numbers & Classifications

Article number 092841 39
EAN / GTIN 4008402360445
Manufacturer number EINLEGESOHLE DEO ACTIVE EXTRA 39

Description

Version:

Deo Active Extra insole with activated charcoal layer combines hygienic freshness with the highest level of wearing comfort. The breathable upper material keeps feet dry and protects against unpleasant odours. The anatomically shaped footbed provides additional support and stability. The longitudinal arch support, the metatarsal pad and heel cushioning provide relief for the entire body.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart