Lace-up boot, black/blue VD PRO 1800 SF ESD, S3 XB 41

Article no.: 092576 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 41
Colour black / blue
Type of product Safety boots

Identification numbers & Classifications

Article number 092576 41
EAN / GTIN 4044348521854
Manufacturer number VD PRO 1800 SF XB 41

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Lace-up boots of seam-free construction. Dust flap. Padded edges.
SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092575.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart