Lace-up boot, black/blue VD PRO 1800 SF ESD, S3 XB 40

Article no.: 092576 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 40
Colour black / blue
Type of product Safety boots

Identification numbers & Classifications

Article number 092576 40
EAN / GTIN 4044348521847
Manufacturer number VD PRO 1800 SF XB 40

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Lace-up boots of seam-free construction. Dust flap. Padded edges.
SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

Standard:

EN ISO 20345 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092575.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart