{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S1P | |
Material of protective toe-cap | Stone | |
Puncture resistance | Textile | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
Manufacturer's designation | 719521-38 | |
EU shoe size | 38 | |
Type of product | Safety sandals |
Article number | 092269 38 | |
EAN / GTIN | 4030839347911 | |
Manufacturer number | 719521-38 |