Sandals, black/red LONNY red Low ESD, S1P 36

Article no.: 092269 36
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Stone
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Stone
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
Manufacturer's designation 719521-36
EU shoe size 36
Type of product Safety sandals

Identification numbers & Classifications

Article number 092269 36
EAN / GTIN 4030839347898
Manufacturer number 719521-36

Description

Version:

Sporty safety sandals LONNY with modern design.
  • Upper material made of mesh material.
  • Breathable textile lining.
  • Padded tongue.
  • Leather-free.
  • SPORTIVE black ESD full-size insole.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart