{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | uvex 2 | |
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Steel | |
Puncture resistance | Steel | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Drejelukning | |
EU shoe size | 39 | |
Type of product | Safety shoes |
Article number | 092154 39 | |
EAN / GTIN | 4031101776668 | |
Manufacturer number | 6938239 |