Shoe, black/blue uvex 2 trend, S1P BOA, EU shoe size: 38

Article no.: 092154 38
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 2
Gender Unisex
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Steel
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Drejelukning
EU shoe size 38
Type of product Safety shoes

Identification numbers & Classifications

Article number 092154 38
EAN / GTIN 4031101776651
Manufacturer number 6938238

Description

Version:

Safety shoe in sporty design and wide fit. Width 11.
  • Ergonomic outer sole of blue dual thickness polyurethane with very good non-slip properties.
  • Penetration-resistant steel intermediate sole.
  • Innovative uvex anti-twist rear cap for protection against ankle injuries.
  • ESD properties (ESD).
  • Reflective elements for improved visibility.

Micro-velour uppers.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/blue uvex 2 trend, S1P BOA, EU shoe size: 38

Shoe, black/blue uvex 2 trend, S1P BOA, EU shoe size: 38

on request
Available in 2-3 weeks
0 pieces in stock
£84.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
£76.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£76.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
158 pieces in stock
£40.75
plus VAT at the current rate Prices plus delivery costs
Puncture resistance Steel Tekstil Tekstil Tekstil
Material of protective toe-cap Steel Aluminium Aluminium Komposit
Protection class S1P S1P S1P S1P
EU shoe size 38 38 38 38
Type of product Safety shoes Safety shoes Safety shoes Safety shoes
Gender Unisex Unisex Unisex Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart