{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 2 | |
Gender | Unisex | |
Protection class | S1 | |
Material of protective toe-cap | Steel | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 42 | |
Type of product | Safety shoes |
Article number | 092153 42 | |
EAN / GTIN | 4031101768885 | |
Manufacturer number | 6937842 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Shoe, black/blue uvex 2 trend, S1 42
on request
In stock
33 pieces in stock
£70.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
239 pieces in stock
£74.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
£74.07
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Steel | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 42 | 42 | 42 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex |