Winter cap, Colour: BLUE

Article no.: 091910 BLUE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
170 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • Fabric composition: 95% Cotton; 5% elastane
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Fabric composition 95% Cotton; 5% elastane
Washing 40 °C coloureds
Colour blue
Type of product Winter cap

Identification numbers & Classifications

Article number 091910 BLUE
EAN / GTIN 7330509397923
Manufacturer number 200300008900onesize

Description

Version:

Winter cap with fleece inner lining. Size: one size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart