{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Fabric composition | 95% Cotton; 5% elastane | |
Washing | 40 °C coloureds | |
Colour | black | |
Type of product | Winter cap |
Article number | 091910 BLACK | |
EAN / GTIN | 7330509314371 | |
Manufacturer number | 200300009900onesize |
This article |
Recommendations |
|
---|---|---|
Winter cap, Colour: BLACK
on request
In stock
584 pieces in stock
£12.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,192 pieces in stock
£7.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black | |
Fabric composition | 95% Cotton; 5% elastane | 100% acrylic |
Washing | 40 °C coloureds | Hand washing |
Special service provision | Textile finishing | |
Type of product | Winter cap | Winter cap |