Hybrid jacket, dark navy blue / black, Unisex size: XL

Article no.: 091890 XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 380
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 380 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour dark navy blue / black
Unisex size XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091890 XL
EAN / GTIN 7330509722770
Manufacturer number 593021178699XL

Description

Version:

Modern hybrid jacket with thermo-light padding on the front and back, together with soft-shell elements on the shoulders, sleeves and sides. Keeps the wearer comfortably warm and permits a high level of freedom of movement. With fixed hood.
  • Sturdy front zip fastener of plastic, together with internal wind-stop strip.
  • Breast pocket and side pockets with zip fasteners.
  • Extended back.
  • Sleeve with elasticated cord and cuffs.

Downloads & documents

Compare with similar products

This article


Recommendations


Hybrid jacket, dark navy blue / black, Unisex size: XL

Hybrid jacket, dark navy blue / black, Unisex size: XL

on request
In stock
10 pieces in stock
£99.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
363 pieces in stock
36.96 £
£28.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
731 pieces in stock
38.87 £
£28.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
£55.71
plus VAT at the current rate Prices plus delivery costs
Colour dark navy blue / black cornflower blue dark grey / black / red dark blue
Material weight / fabric density 380 g/m2 320 g/m2 320 g/m2 300 g/m2
Unisex size XL XL XL XL
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 40 °C coloureds 30 °C delicates wash cycle
Type of product Soft shell jacket Soft shell jacket Soft shell jacket Loft jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart