{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 380 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | dark navy blue / black | |
Unisex size | 3XL | |
Type of product | Soft shell jacket |
Article number | 091890 3XL | |
EAN / GTIN | 7330509722800 | |
Manufacturer number | 593021178699XXXL |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Hybrid jacket, dark navy blue / black, Unisex size: 3XL
on request
Available in 2-3 weeks
0 pieces in stock
£99.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
£29.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
193 pieces in stock
36.96 £
£20.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
160 pieces in stock
38.87 £
£29.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
170 pieces in stock
41.81 £
£31.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£73.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£73.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£61.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | dark navy blue / black | black | cornflower blue | dark grey / black / red | dark grey / black / red | dark blue | dark blue | dark blue |
Material weight / fabric density | 380 g/m2 | 320 g/m2 | 320 g/m2 | 320 g/m2 | 320 g/m2 | 230 g/m2 | 230 g/m2 | 300 g/m2 |
Unisex size | 3XL | 3XL | 3XL | 3XL | 3XL | 3XL | 3XL | 3XL |
Fabric composition | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 30 °C coloureds | 30 °C coloureds | 40 °C coloureds | 40 °C coloureds | 30 °C delicates wash cycle | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Soft shell jacket | Loft jacket |