Insulated jacket ADVANCED, black, Unisex size: M

Article no.: 091795 M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 240
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ADVANCED
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 240 g/m2
Washing 40 °C coloureds
Colour black
Unisex size M
Type of product Insulated jacket

Identification numbers & Classifications

Article number 091795 M
EAN / GTIN 5711074600670
Manufacturer number 17115-318-0918 M

Description

Version:

High-quality insulated jacket with CLIMASCOT® insulation retains warmth effectively, is lightweight and can be compressed into a small volume. Elastic inserts in the sides ensure a high level of freedom of movement. Thanks to its low density, the jacket works well as an insulating middle layer of clothing. Water repellent. With reflective effects.
  • Zip fastener with concealed weather protection flap.
  • Breast and side pockets with zip fasteners.
  • Inside pockets.
  • Elasticated cord on the sleeve cuffs and jacket hem.

Downloads & documents

Compare with similar products

This article


Recommendations


Insulated jacket ADVANCED, black, Unisex size: M

Insulated jacket ADVANCED, black, Unisex size: M

on request
In stock
7 pieces in stock
£66.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
623 pieces in stock
36.96 £
£20.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,029 pieces in stock
£29.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
485 pieces in stock
£41.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
810 pieces in stock
38.87 £
£28.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
212 pieces in stock
£67.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
£67.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock
£55.71
plus VAT at the current rate Prices plus delivery costs
Colour black cornflower blue black dark grey / black / red dark grey / black / red dark blue dark blue dark blue
Material weight / fabric density 240 g/m2 320 g/m2 320 g/m2 320 g/m2 320 g/m2 230 g/m2 230 g/m2 300 g/m2
Unisex size M M M M M M M M
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 30 °C coloureds 40 °C coloureds 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Insulated jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Loft jacket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart