{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ADVANCED | |
Gender | Gentlemen’s | |
Fabric composition | 92% nylon; 8% elastane | |
Material weight / fabric density | 235 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Clothing size DE | 44 | |
Type of product | Work trousers |
Article number | 091790 44 | |
EAN / GTIN | 5711074628858 | |
Manufacturer number | 17279-311-09 82C44 | |
Manufacturer | Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de |