{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | UNIQUE | |
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 270 g/m2 | |
Clothing standard | Oeko-Tex Standard 100; UV standard 801 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | cornflower blue / blue-black | |
Clothing size DE | 48S | |
Type of product | Dungarees |
Article number | 091479 48S | |
EAN / GTIN | 5711074095605 | |
Manufacturer number | 12169-442-11010 76C48 |