{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | UNIQUE | |
Gender | Unisex | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 270 g/m2 | |
Clothing standard | Oeko-Tex Standard 100; UV standard 801 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | cornflower blue / blue-black | |
Unisex size | 3XL | |
Type of product | Work jacket |
Article number | 091459 3XL | |
EAN / GTIN | 5711074096398 | |
Manufacturer number | 12209-442-11010 3XL |