{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pulsschlag | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 260 g/m2 | |
Washing | 60 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | hot, up to maximum 200 °C | |
Colour | dark blue / anthracite | |
Size UK | 46R | |
Size US | 46/35 | |
Size ES | 58 | |
Size NL | 62 | |
Clothing size DE | 62 | |
Size FR | 58 | |
Size IT | 58 | |
Type of product | Work jacket |
Article number | 091152 62 | |
EAN / GTIN | 4053813264318 | |
Manufacturer number | 1324 5353-4897 GR.62 |