{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pulsschlag | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 260 g/m2 | |
Washing | 60 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | hot, up to maximum 200 °C | |
Colour | dark blue / anthracite | |
Size UK | 42R | |
Size US | 42/34 | |
Size ES | 54 | |
Size NL | 58 | |
Clothing size DE | 58 | |
Size FR | 54 | |
Size IT | 54 | |
Type of product | Work jacket |
Article number | 091152 58 | |
EAN / GTIN | 4053813264295 | |
Manufacturer number | 1324 5353-4897 GR.58 |